Zoro Homepage

Corrugated Layer Pads, 8 7/8" x 8 7/8", Kraft, 100/Bundle

  • Mfr # SP88

  • Zoro # G4912577


product price: $53.49
/pk 100, $0.53/ea

Key Features

Length
8 7/8"
Width
8 7/8"
Color
Kraft
Material
200#/ECT-32 Single Wall Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP88
Zoro #
G4912577
UPC #
841436086387
Country of Origin
United States

Dimensions

Length
8 7/8"
Width
8 7/8"

Details

Item
Corrugated Layer Pads,8-7/8x8-7/8",PK100
Color
Kraft
Material
200#/ECT-32 Single Wall Corrugated

Description

Corrugated Layer Pads,8-7/8x8-7/8 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.