Zoro Homepage

Corrugated Mailers, 10" x 7" x 3", White, 50/Bundle

  • Mfr # M1073

  • Zoro # G9043559


product price: $116.99
/pk 50, $2.34/ea
Free Shipping & Returns

Key Features

Length
10"
Width
7"
Material
200#/ECT-32-B Corrugated
Color
White
Maximum Weight
16.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1073
Zoro #
G9043559
UPC #
848109055572
Country of Origin
United States

Dimensions

Length
10"
Width
7"
Height
3"

Details

Item
Mailer,Corrugated,10" x 7" x 3",White,PK50
Material
200#/ECT-32-B Corrugated
Color
White
Maximum Weight
16.76

Description

Mailer,Corrugated,10 In. x 7 In. x 3 In.,White,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.