Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Mailers, 7" x 5" x 3", Kraft, 50/Bundle

  • Mfr # M753K

  • Zoro # G9043443


product price: $80.59
/pk 50, $1.61/ea
Free Shipping & Returns

Key Features

Length
7"
Width
5"
Material
200#/ECT-32 Single Wall Corrugated
Maximum Weight
9.74
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M753K
Zoro #
G9043443
UPC #
848109055534
Country of Origin
United States

Dimensions

Length
7"
Width
5"
Height
3"

Details

Item
Mailer,Corrugated,7" x 5" x 3",Kraft,PK50
Material
200#/ECT-32 Single Wall Corrugated
Maximum Weight
9.74
Color
Kraft

Description

Mailer,Corrugated,7 In. x 5 In. x 3 In.,Kraft,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.