Zoro Homepage

Corrugated Mailers, 9" x 3" x 3", Kraft 50/Bundle

  • Mfr # M933K

  • Zoro # G9043577


product price: $66.29
/pk 50, $1.33/ea

Key Features

Length
9"
Width
3"
Material
200#/ECT-32-B Corrugated
Color
Kraft
Maximum Weight
7.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M933K
Zoro #
G9043577
UPC #
848109055480
Country of Origin
United States

Dimensions

Length
9"
Width
3"
Height
3"

Details

Item
Mailer,Corrugated,9" x 3" x 3",Kraft,PK50
Material
200#/ECT-32-B Corrugated
Color
Kraft
Maximum Weight
7.54

Description

Mailer,Corrugated,9 In. x 3 In. x 3 In.,Kraft,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.