Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Mailers, 9" x 4" x 4", Kraft, 50/Bundle

  • Mfr # M944K

  • Zoro # G2286967


product price: $87.65
/pk 50, $1.75/ea
Free Shipping & Returns

Key Features

Maximum Weight
65 lb.
Meets
200#/ECT-32
Inside Depth
10"
Inside Length
12"
Inside Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M944K
Zoro #
G2286967
UPC #
848109047805
Country of Origin
United States

Dimensions

Inside Depth
10"
Inside Length
12"
Inside Width
10"

Details

Item
Corrugated Mailer, 9x4x4", 50PK
Maximum Weight
65 lb.
Meets
200#/ECT-32

Description

Corrugated Mailer,9x4x4 In.,Package Quantity 50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.