Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Mailers, 9" x 7" x 4", Kraft, 50/Bundle

  • Mfr # M974K

  • Zoro # G9043629


product price: $177.99
/pk 50, $3.56/ea
Free Shipping & Returns

Key Features

Length
9"
Width
7"
Material
200#/ECT-32-B Corrugated
Maximum Weight
16.18
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M974K
Zoro #
G9043629
UPC #
848109055503
Country of Origin
United States

Dimensions

Length
9"
Width
7"
Height
4"

Details

Item
Mailer,Corrugated,9" x 7" x 4",Kraft,PK50
Material
200#/ECT-32-B Corrugated
Maximum Weight
16.18
Color
Kraft

Description

Mailer,Corrugated,9 In. x 7 In. x 4 In.,Kraft,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.