Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Rib Runners, 3' x 75', Black, 1/Each

  • Mfr # MAT423

  • Zoro # G4910431


product price: $1,769.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
75'
Width
3'
Color
Black
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT423
Zoro #
G4910431
UPC #
848109032108
Country of Origin
United States

Dimensions

Length
75'
Width
3'

Details

Item
Corrugated Rib Runner,3x75ft,Black
Color
Black
Material
Rubber

Description

Corrugated Rib Runner,3x75ft,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.