Zoro Homepage

Corrugated Sheets, 24" x 60", Kraft, 5 /Bundle

  • Mfr # SP2460

  • Zoro # G4910206


product price: $32.15
/pk 5, $6.43/ea

Key Features

Length
60"
Width
24"
Material
200#/ECT-32 Single Wall Corrugated
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP2460
Zoro #
G4910206
UPC #
841436036535
Country of Origin
United States

Dimensions

Length
60"
Width
24"

Details

Item
Corrugated Sheets,24x60",PK5
Material
200#/ECT-32 Single Wall Corrugated
Color
Kraft

Description

Corrugated Sheets,24x60 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.