Zoro Homepage

Corrugated Sheets, 26" x 38", Kraft, 5/Bundle

  • Mfr # SP2638

  • Zoro # G4910179


product price: $25.45
/pk 5, $5.09/ea

Key Features

Length
38"
Width
26"
Color
Kraft
Material
200#/ECT-32 Single Wall Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP2638
Zoro #
G4910179
UPC #
841436004831
Country of Origin
United States

Dimensions

Length
38"
Width
26"

Details

Item
Corrugated Sheets,26x38",PK5
Color
Kraft
Material
200#/ECT-32 Single Wall Corrugated

Description

Corrugated Sheets,26x38 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.