Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Sheets, 36" x 42", Kraft, 5 /Bundle

  • Mfr # SP3642

  • Zoro # G4910066


product price: $31.29
/pk 5, $6.26/ea

Key Features

Length
42"
Width
36"
Color
Kraft
Material
200#/ECT-32 Single Wall Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP3642
Zoro #
G4910066
UPC #
841436086547
Country of Origin
United States

Dimensions

Length
42"
Width
36"

Details

Item
Corrugated Sheets,36x42",PK5
Color
Kraft
Material
200#/ECT-32 Single Wall Corrugated

Description

Corrugated Sheets,36x42 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.