Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Sheets, 40" x 30", White, 5/Bundle

  • Mfr # SP3040W

  • Zoro # G2299278


product price: $50.69
/pk 5, $10.14/ea

Key Features

Color
White
Basis Weight
4.1
Width
30"
Length
40"
Material
200#/ECT-32 Single Wall Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP3040W
Zoro #
G2299278
UPC #
848109040295
Country of Origin
United States

Dimensions

Width
30"
Length
40"

Details

Item
White Corrugated Sheets,40"x30",Package Quantity 5
Color
White
Basis Weight
4.1
Material
200#/ECT-32 Single Wall Corrugated

Description

White Corrugated Sheets,40 In.x30 In.,Package Quantity 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.