Zoro Homepage

Corrugated Sheets, 42" x 40", White, 5/Bundle

  • Mfr # SP4042W

  • Zoro # G2299348


product price: $52.99
/pk 5, $10.60/ea

Key Features

Color
White
Basis Weight
6.4
Width
40"
Length
42"
Material
200#/ECT-32 Single Wall Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP4042W
Zoro #
G2299348
UPC #
848109040684
Country of Origin
United States

Dimensions

Width
40"
Length
42"

Details

Item
White Corrugated Sheets,42"x40",Package Quantity 5
Color
White
Basis Weight
6.4
Material
200#/ECT-32 Single Wall Corrugated

Description

White Corrugated Sheets,42 In.x40 In.,Package Quantity 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.