Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Sheets, 44" x 44", Kraft, 5 /Bundle

  • Mfr # SP4444

  • Zoro # G4909941


product price: $37.19
/pk 5, $7.44/ea

Key Features

Length
44"
Width
44"
Material
200#/ECT-32 Single Wall Corrugated
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP4444
Zoro #
G4909941
UPC #
841436086561
Country of Origin
United States

Dimensions

Length
44"
Width
44"

Details

Item
Corrugated Sheets,44x44",PK5
Material
200#/ECT-32 Single Wall Corrugated
Color
Kraft

Description

Corrugated Sheets,44x44 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.