Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Sheets, 48" x 96", White, 5/Bundle

  • Mfr # SP4896W

  • Zoro # G4909871


product price: $107.99
/pk 5, $21.60/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Length
96"
Width
48"
Material
200#/ECT-32 Single Wall Corrugated
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP4896W
Zoro #
G4909871
UPC #
841436086592
Country of Origin
United States

Dimensions

Length
96"
Width
48"

Details

Item
Corrugated Sheets,48x96",PK5
Material
200#/ECT-32 Single Wall Corrugated
Color
White

Description

Corrugated Sheets,48x96 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.