Crimped End Mailing Tubes, 1-1/2" x 12", Kraft, PK70

  • Mfr # S1512K

  • Zoro # G4909646


product price: $53.49
/pk 70, $0.76/ea

Key Features

Material
0.06 Thick Spiral Wound Fibreboard
Length
12"
Color
Kraft
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
8.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1512K
Zoro #
G4909646
UPC #
841436022927
Country of Origin
United States

Dimensions

Length
12"

Details

Material
0.06 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Crimped End Mailing Tubes,1-1/2x12",PK70
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
8.4

Description

Crimped End Mailing Tubes,1-1/2x12 In.,PK70, Package Quantity 70

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.