Crimped End Mailing Tubes, 2-1/2" x 24", Kraft, PK34

  • Mfr # S2524K

  • Zoro # G4909530


product price: $53.99
/pk 34, $1.59/ea

Key Features

Material
0.07 Thick Spiral Wound Fibreboard
Length
24"
Color
Kraft
Meets
0.07 Thick Spiral Wound Fibreboard
Maximum Weight
14.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2524K
Zoro #
G4909530
UPC #
841436017138
Country of Origin
United States

Dimensions

Length
24"

Details

Material
0.07 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Crimped End Mailing Tubes,2-1/2x24",PK34
Meets
0.07 Thick Spiral Wound Fibreboard
Maximum Weight
14.34

Description

Crimped End Mailing Tubes,2-1/2x24 In.,PK34, Package Quantity 34

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.