Crimped End Mailing Tubes, 2-1/2" x 30", Kraft, PK34
- Mfr # S2530K
- Zoro # G4909521
product price:Â
$
58.95
/pk of 34, $1.73/ea
Key Features
Material
0.07 Thick Spiral Wound Fibreboard
Length
30"
Color
Kraft
Meets
0.07 Thick Spiral Wound Fibreboard
Maximum Weight
18.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2530K
- Zoro #
- G4909521
- UPC #
- 841436017145
- Country of Origin
- United States
- Material
- 0.07 Thick Spiral Wound Fibreboard
- Color
- Kraft
- Item
- Crimped End Mailing Tubes,2-1/2x30",PK34
- Meets
- 0.07 Thick Spiral Wound Fibreboard
- Maximum Weight
- 18.74
Dimensions
- Length
- 30"
Description
Crimped End Mailing Tubes,2-1/2x30 In.,PK34, Package Quantity 34
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.