Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimped End Mailing Tubes, 4" x 18", Kraft, PK15

  • Mfr # S4018K

  • Zoro # G4909287


product price: $34.59
/pk 15, $2.31/ea

Key Features

Material
0.08 Thick Spiral Wound Fibreboard
Length
18"
Color
Kraft
Meets
0.08 Thick Spiral Wound Fibreboard
Maximum Weight
10.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4018K
Zoro #
G4909287
UPC #
841436022996
Country of Origin
United States

Dimensions

Length
18"

Details

Material
0.08 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Crimped End Mailing Tubes,4x18",PK15
Meets
0.08 Thick Spiral Wound Fibreboard
Maximum Weight
10.18

Description

Crimped End Mailing Tubes,4x18 In.,PK15, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.