This item is Discontinued.

Partners Brand Dbl Wll Gaylord Lid, 48 3/4x48 3/4x5", Package Quantity 5, 12" Inside Lg, 10" Inside W, 5 PK GL4848LIDHD

Dbl Wll Gaylord Lid, 48 3/4x48 3/4x5", Package Quantity 5, 12" Inside Lg, 10" Inside W, 5 PK (Discontinued)

  • Mfr # GL4848LIDHD
  • Zoro # G1366278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL4848LIDHD
Zoro #
G1366278
UPC #
848109054643
Country of Origin
United States

Dimensions

Inside Length
12"
Inside Width
10"
Inside Depth
10"

Details

Item
Dbl Wll Gaylord Lid,48 3/4x48 3/4x5",Package Quantity 5

Description

Dbl Wll Gaylord Lid,48 3/4x48 3/4x5 In.,Package Quantity 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.