Deli Containers, 12 oz., 4 1/2" x 2 1/4", Clear, PK 500

  • Mfr # DELI12

  • Zoro # G000693506


product price:  $247.99
/pk 500, $0.50/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polypropylene
Outside Width
4 1/2"
Outside Height
2 1/4"
Weight
12.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELI12
Zoro #
G000693506
UPC #
848109063973
Country of Origin
China

Dimensions

Outside Width
4 1/2"
Outside Height
2 1/4"

Details

Color
Clear
Material
Polypropylene
Weight
12.46

Description

Deli Containers - 12 oz. Keeps food fresh and securely stored for transportation. Wet Cloths dissolve dirt and grime and trap it in the cloths core.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.