Deli Containers, 32 oz., 4 1/2" x 5 1/2", Clear, PK 500

  • Mfr # DELI32

  • Zoro # G800693522


product price: $361.99
/pk 500, $0.72/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polypropylene
Outside Width
4 1/2"
Outside Height
5 1/2"
Weight
21.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELI32
Zoro #
G800693522
UPC #
848109063997
Country of Origin
China

Dimensions

Outside Width
4 1/2"
Outside Height
5 1/2"

Details

Color
Clear
Material
Polypropylene
Weight
21.72

Description

Deli Containers - 32 oz. Keeps food fresh and securely stored for transportation. Made from micro-wave safe polypropylene. Durable and shatter resistant. Containers and Lids sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.