This item is Discontinued.

Partners Brand 10 in x 10 in x 3 in Deluxe Gift Box Bottoms, White, Fibreboard, 50 PK DGB10103W

10 in x 10 in x 3 in Deluxe Gift Box Bottoms, White, Fibreboard, 50 PK (Discontinued)

  • Mfr # DGB10103W
  • Zoro # G4908438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGB10103W
Zoro #
G4908438
UPC #
719650116336
Country of Origin
United States

Dimensions

Inside Length
10 in
Inside Width
10 in
Inside Height
3 in
Inside LxWxH
10x10x3

Details

Item
Deluxe Gift Box Bottoms
Material
Fibreboard
Color
White
Maximum Weight
15.16

Description

Deluxe Gift Box Bottms,10x10x3 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.