Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Literature Mailer, 10" x 10" x 3", White, 50/Bundle

  • Mfr # MFL10103

  • Zoro # G4907640


product price: $213.99
/pk 50, $4.28/ea
Free Shipping & Returns

Key Features

Color
White
Width
10"
Material
200#/ECT-32-B Corrugated
Length
10"
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFL10103
Zoro #
G4907640
UPC #
841436052689
Country of Origin
United States

Dimensions

Width
10"
Length
10"
Height
3"

Details

Item
Deluxe Literature Mailer,10x10x3",PK50
Color
White
Material
200#/ECT-32-B Corrugated

Description

Deluxe Literature Mailer,10x10x3 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.