Zoro Homepage

Deluxe Literature Mailer, 20" x 16" x 2 1/2", Kraft, 25/Bundle

  • Mfr # MFL20162K

  • Zoro # G4907205


product price: $182.99
/pk 25, $7.32/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
16"
Material
200#/ECT-32-B Corrugated
Length
20"
Height
2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFL20162K
Zoro #
G4907205
UPC #
841436052740
Country of Origin
United States

Dimensions

Width
16"
Length
20"
Height
2 1/2"

Details

Item
Deluxe Literature Mailers,20x16x2.5,PK25
Color
Kraft
Material
200#/ECT-32-B Corrugated

Description

Deluxe Literature Mailers,20x16x2.5,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.