Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 4", Kraft, 50/Bundle
Mfr # MFL1184K
Zoro # G4908060
product price:Â $168.99
/pk 50, $3.38/ea
Free Shipping & Returns
Key Features
Width
8 3/4"
Material
200#/ECT-32-B Corrugated
Length
11 1/8"
Height
4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFL1184K
Zoro #
G4908060
UPC #
848109037646
Country of Origin
United States
Dimensions
Width
8 3/4"
Length
11 1/8"
Height
4"
Details
Item
Deluxe Lit Mailer,11-1/8x8-3/4x4",PK50
Color
Kraft
Material
200#/ECT-32-B Corrugated
Description
Deluxe Lit Mailer,11-1/8x8-3/4x4 In.,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.