Deluxe Literature Mailers, 11 3/4" x 10 3/4" x 2 1/4", Kraft, 50/Bundle

  • Mfr # MFL3RBK

  • Zoro # G4908036


product price:  $135.99
/pk 50, $2.72/ea
Free Shipping & Returns

Key Features

Width
10 3/4"
Material
200#/ECT-32-B Corrugated
Length
11 3/4"
Height
2 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFL3RBK
Zoro #
G4908036
UPC #
841436005357
Country of Origin
United States

Dimensions

Width
10 3/4"
Length
11 3/4"
Height
2 1/4"

Details

Item
Lit Mailer,11-3/4x10-3/4x2-1/4",PK50
Color
Kraft
Material
200#/ECT-32-B Corrugated

Description

Lit Mailer,11-3/4x10-3/4x2-1/4 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.