Deluxe Literature Mailers, 12" x 12" x 4", Kraft, 50/Bundle

  • Mfr # MFL12124K

  • Zoro # G4907485


product price: $237.99
/pk 50, $4.76/ea
Free Shipping & Returns

Key Features

Width
12"
Material
200#/ECT-32-B Corrugated
Length
12"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFL12124K
Zoro #
G4907485
UPC #
841436022231
Country of Origin
United States

Dimensions

Width
12"
Length
12"
Height
4"

Details

Item
Deluxe Literature Mailer,12x12x4",PK50
Color
Kraft
Material
200#/ECT-32-B Corrugated

Description

Deluxe Literature Mailer,12x12x4 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.