Zoro Homepage

Deluxe Literature Mailers, 14" x 14" x 4", White, 50/Bundle

  • Mfr # MFL14144

  • Zoro # G4907309


product price: $272.99
/pk 50, $5.46/ea
Free Shipping & Returns

Key Features

Color
White
Width
14"
Material
200#/ECT-32-B Corrugated
Length
14"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFL14144
Zoro #
G4907309
UPC #
841436059756
Country of Origin
United States

Dimensions

Width
14"
Length
14"
Height
4"

Details

Item
Deluxe Literature Mailer,14x14x4",PK50
Color
White
Material
200#/ECT-32-B Corrugated

Description

Deluxe Literature Mailer,14x14x4 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.