Zoro Homepage

Deluxe Literature Mailers, 24" x 14" x 4", White, 25/Bundle

  • Mfr # MFL24144

  • Zoro # G4907150


product price: $205.99
/pk 25, $8.24/ea
Free Shipping & Returns

Key Features

Width
14"
Material
200#/ECT-32-B Corrugated
Length
24"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFL24144
Zoro #
G4907150
UPC #
841436089425
Country of Origin
United States

Dimensions

Width
14"
Length
24"
Height
4"

Details

Item
Deluxe Literature Mailers,24x14x4",PK25
Color
White
Material
200#/ECT-32-B Corrugated

Description

Deluxe Literature Mailers,24x14x4 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.