Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Literature Mailers, 30" x 17" x 8", Kraft, 25/Bundle

  • Mfr # MFL30178K

  • Zoro # G9044003


product price: $373.99
/pk 25, $14.96/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Kraft
Width
17"
Material
200#/ECT-32-B Corrugated
Length
30"
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFL30178K
Zoro #
G9044003
UPC #
848109055428
Country of Origin
United States

Dimensions

Width
17"
Length
30"
Height
8"

Details

Item
Mailer,Deluxe,Literature,30" x 17" x 8",PK25
Color
Kraft
Material
200#/ECT-32-B Corrugated

Description

Mailer,Deluxe,Literature,30 In. x 17 In. x 8 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.