Zoro Homepage

Deluxe Literature Mailers, 9" x 6 1/4" x 2", White, 50/Bundle

  • Mfr # MFL962

  • Zoro # G4907710


product price: $54.95
/pk 50, $1.10/ea

Key Features

Width
6 1/4"
Material
200#/ECT-32-B Corrugated
Length
9"
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFL962
Zoro #
G4907710
UPC #
841436017886
Country of Origin
United States

Dimensions

Width
6 1/4"
Length
9"
Height
2"

Details

Item
Deluxe Lit Mailer,9x6-1/4x2",PK50
Color
White
Material
200#/ECT-32-B Corrugated

Description

Mailer Box, Wall Type Single Wall, Inside Length 9 in, Inside Width 6 1/4 in, Inside Height 2 in, ECT-32-B, Outside Length 9 in, Outside Width 6 1/4 in, Outside Height 2 in, Wall Thickness 3/16 in, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Standards Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.