Zoro Homepage

Desktop Direct Thermal Transfer Labels, 3" x 1", White, PK12

  • Mfr # THD106

  • Zoro # G4906539


product price: $289.99
/pk 12, $24.17/ea
Free Shipping & Returns

Key Features

Label Color
White
Label Height
3 in
Label Width
1 in
Labels per Row
1
For Print Method
Direct Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD106
Zoro #
G4906539
UPC #
841436002929
Country of Origin
China

Dimensions

Label Height
3 in
Label Width
1 in

Details

Item
Direct Thermal Transfer Label
Label Color
White
Labels per Row
1
For Print Method
Direct Thermal

Description

Direct Thermal Transfer Label,3x1 In.,PK12, For Print Method Direct Thermal, Label Color White, Label Height 3 in, Label Width 1 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.