Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Direct Thermal Transfer Labels, 3" x 3", White, PK12

  • Mfr # THD107

  • Zoro # G4906520


product price: $322.99
/pk 12, $26.92/ea
Free Shipping & Returns

Key Features

Width
3"
Color
White
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD107
Zoro #
G4906520
UPC #
841436002936
Country of Origin
China

Dimensions

Width
3"
Length
2"

Details

Item
Direct Thermal Transfer Label
Color
White

Description

Direct Thermal Transfer Label,3x3 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.