Zoro Homepage

Desktop Direct Thermal Transfer Labels, 4" x 1 1/2", White, PK12

  • Mfr # THD108

  • Zoro # G4906511


product price: $389.99
/pk 12, $32.50/ea
Free Shipping & Returns

Key Features

Width
4"
Length
1"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD108
Zoro #
G4906511
UPC #
841436002943
Country of Origin
China

Dimensions

Width
4"
Length
1"

Details

Item
Direct Thermal Transfer Label
Color
White

Description

Direct Thermal Transfer Lbl,4x1-1/2,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.