Zoro Homepage

Desktop Direct Thermal Transfer Labels, 4" x 2", White, PK12

  • Mfr # THD110

  • Zoro # G4906496


product price: $379.99
/pk 12, $31.67/ea
Free Shipping & Returns

Key Features

Width
4"
Length
2"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD110
Zoro #
G4906496
UPC #
841436002967
Country of Origin
China

Dimensions

Width
4"
Length
2"

Details

Item
Direct Thermal Transfer Label
Color
White

Description

Direct Thermal Transfer Label,4x2 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.