Zoro Homepage

Direct Thermal Labels, 2 1/4" x 1 1/4", White, PK4

  • Mfr # THL150

  • Zoro # G4906645


product price: $259.99
/pk 4, $65.00/ea
Free Shipping & Returns

Key Features

Width
2 1/4"
Color
White
Length
1 1/4"
Material
Topcoated Facestock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THL150
Zoro #
G4906645
UPC #
841436075954
Country of Origin
China

Dimensions

Width
2 1/4"
Length
1 1/4"

Details

Item
Direct Thermal Label
Color
White
Material
Topcoated Facestock

Description

Direct Thermal Label,2-1/4x1-1/4 In.,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.