Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Thermal Labels, 4" x 6", White, PK4

  • Mfr # THL156

  • Zoro # G4906575


product price: $220.22
/pk 4, $55.06/ea
Free Shipping & Returns

Key Features

Width
4"
Length
6"
Color
White
Material
Topcoated Facestock
Printer Series Compatibility
Zebra, Datamax, Sato and other thermal label printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THL156
Zoro #
G4906575
UPC #
841436076012
Country of Origin
China

Dimensions

Width
4"
Length
6"

Details

Item
Direct Thermal Label
Color
White
Material
Topcoated Facestock
Printer Series Compatibility
Zebra, Datamax, Sato and other thermal label printers
Labels per Roll
1000
Application
Multipurpose

Description

Direct Thermal Label,4x6 In.,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.