Zoro Homepage

Dish Pack Boxes, 18" x 18" x 28", Kraft, 5/Bundle

  • Mfr # 181828DISH

  • Zoro # G5417277


product price: $94.85
/pk 5, $18.97/ea
Free Shipping & Returns

Key Features

Length
18"
Width
18"
Material
350# Double Wall Corrugated
Meets
350#
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181828DISH
Zoro #
G5417277
UPC #
812578007028
Country of Origin
United States

Dimensions

Length
18"
Width
18"
Height
28"

Details

Item
Dish Pack Boxes, 18x18x28", Kraft, 5PK
Material
350# Double Wall Corrugated
Meets
350#
Color
Kraft
Maximum Weight
20.68

Description

Dish Pack Box,18x18x28 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.