Domed Shrink Bags, 23" x 19", Clear, None, 100 PK

  • Mfr # SHB2319H

  • Zoro # G5014810


product price: $149.99
/pk 100, $1.50/ea
Free Shipping & Returns

Key Features

Color
Clear
Bag Closure Type
None
Material
Polyvinyl Chloride (PVC)
Hang Hole
No
Application
Gift Baskets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB2319H
Zoro #
G5014810
UPC #
841436042536
Country of Origin
United States

Dimensions

Size
23" x 19"
Wrap/Insulation Width
23"
Wrap/Insulation Length
19"

Details

Item
Domed Shrink Bags
Color
Clear
Bag Closure Type
None
Material
Polyvinyl Chloride (PVC)
Hang Hole
No
Application
Gift Baskets
Recycled
No
Post-consumer-waste%
0

Description

Domed Shrink Bag,100 G,23x19 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.