Double Notch Steel Strapping Sealer, 3/4", Black/Red, 1/Case
Mfr # SST11534
Zoro # G5014619
product price: $210.99
/ea
Free Shipping & Returns
Key Features
For Strapping Width
3/4"
Weight
3.98
Material
Steel
Color
Red/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SST11534
Zoro #
G5014619
UPC #
841436045476
Country of Origin
United States
Dimensions
For Strapping Width
3/4"
Details
Item
Double Notch Steel Strap Seal,3/4"
Weight
3.98
Material
Steel
Color
Red/Silver
Description
Double Notch Steel Strap Seal,3/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.