Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Track Poly Bags, 3" x 5", 4 mil, Clear, 1000 PK

  • Mfr # PBDT3700

  • Zoro # G4905540


product price: $74.55
/pk 1000, $0.07/ea

Key Features

Color
Clear
Thickness
4 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBDT3700
Zoro #
G4905540
UPC #
841436035651
Country of Origin
Multiple

Dimensions

Thickness
4 mil
Size
3" x 5"

Details

Item
Double Track Poly Bags
Color
Clear
Hang Hole
No

Description

Double Track Poly Bag,3x5 In.,4 mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.