Zoro Homepage

Double Wall Corrugated Sheets, 30 in Inside Lg, 24 in Inside W, Kraft, Corrugated Cardboard, ECT-48

  • Mfr # SP2430DW

  • Zoro # G9043242


product price: $37.75
/pk 5, $7.55/ea

Key Features

Inside Length
30 in
Inside Width
24 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Board Test
ECT-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP2430DW
Zoro #
G9043242
UPC #
848109053769
Country of Origin
United States

Dimensions

Inside Length
30 in
Inside Width
24 in

Details

Item
Corrugated Sheets
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Board Test
ECT-48
Material
Corrugated Cardboard
Color
Kraft

Description

Sheets,Corrugated,Double Wall,24 In. x 30 In.,Kraft,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.