Zoro Homepage

36 in x 36 in x 36 in Double Wall Gaylord Bottom Box, Kraft, Corrugate, Double Wall, 48 ECT, 5 PK

  • Mfr # GL363636DW

  • Zoro # G1365973


product price: $226.99
/pk 5, $45.40/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Inside Length
36 in
Inside Height
36 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL363636DW
Zoro #
G1365973
UPC #
848109055060
Country of Origin
United States

Dimensions

Inside Length
36 in
Inside Width
36 in
Inside Height
36 in
Inside LxWxH
36x36x36

Details

Item
Double Wall Gaylord Bottom Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT

Description

Double Wall Gaylord Bottom,36x36x36 In.,Package Quantity 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.