Drainage Mat, Slip Guard, 3x9 ft., Drainage Holes, 3 ft. W x 9 ft. L, Black

  • Mfr # MAT217

  • Zoro # G6625407


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
9 ft.
Width
3 ft.
Mat Surface Pattern
Drainage Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT217
Zoro #
G6625407
UPC #
848109031897
Country of Origin
United States

Dimensions

Length
9 ft.
Width
3 ft.

Details

Item
Drainage Mat,Slip Guard,3x9 ft.
Color
Black
Mat Surface Pattern
Drainage Holes

Description

Drainage Mat,Slip Guard,3x9 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.