Zoro Homepage

DVD Mailers, 7 5/8" x 6" x 5 7/16", White, 50/Bundle

  • Mfr # MLRDVD10

  • Zoro # G4903836


product price: $182.99
/pk 50, $3.66/ea
Free Shipping & Returns

Key Features

Color
White
Width
6"
Material
200#/ECT-32-B Corrugated
Length
7 5/8"
Height
5 7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLRDVD10
Zoro #
G4903836
UPC #
841436068390
Country of Origin
United States

Dimensions

Width
6"
Length
7 5/8"
Height
5 7/16"

Details

Item
DVD Mailer,7-5/8x6x5-7/16",PK50
Color
White
Material
200#/ECT-32-B Corrugated

Description

DVD Mailer,7-5/8x6x5-7/16 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.