Zoro Homepage

Easy-Fold Mailers, 10 1/4" x 8 1/4" x 1 1/4", White, 50/Bundle

  • Mfr # M1081

  • Zoro # G5512739


product price: $65.65
/pk 50, $1.31/ea

Key Features

Width
8 1/4"
Material
200#/ECT-32-B Corrugated
Length
10 1/4"
Height
1 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1081
Zoro #
G5512739
UPC #
812578008667
Country of Origin
United States

Dimensions

Width
8 1/4"
Length
10 1/4"
Height
1 1/4"

Details

Item
Fold Mailer,10 1/4x8 1/4x1 1/4",PK50
Color
White
Material
200#/ECT-32-B Corrugated

Description

Fold Mailer,10 1/4x8 1/4x1 1/4 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.