Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy-Fold Mailers, 11" x 8 1/2" x 3", Kraft, 50/Bundle

  • Mfr # M1183BFK

  • Zoro # G5505565


product price: $164.99
/pk 50, $3.30/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
8 1/2"
Material
200#/ECT-32-B Corrugated
Length
11"
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1183BFK
Zoro #
G5505565
UPC #
841436063753
Country of Origin
United States

Dimensions

Width
8 1/2"
Length
11"
Height
3"

Details

Item
Kraft Easy-Fold Mailer,11x8.5x3",PK50
Color
Kraft
Material
200#/ECT-32-B Corrugated

Description

Kraft Easy-Fold Mailer,11x8.5x3 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.