Zoro Homepage

Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1" White, 50/Bundle

  • Mfr # M12121

  • Zoro # G4903818


product price: $96.65
/pk 50, $1.93/ea
Free Shipping & Returns

Key Features

Color
White
Width
12 1/2"
Material
200#/ECT-32-B Corrugated
Length
12 1/2"
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12121
Zoro #
G4903818
UPC #
812578008728
Country of Origin
United States

Dimensions

Width
12 1/2"
Length
12 1/2"
Height
1"

Details

Item
Easy-Fold Mailer,12.5x12.5x1",White,PK50
Color
White
Material
200#/ECT-32-B Corrugated

Description

Easy-Fold Mailer,12.5x12.5x1 In.,White,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.