Zoro Homepage

Easy-Fold Mailers, 12 1/8" x 9 1/8" x 1", White, 50/Bundle

  • Mfr # M1291

  • Zoro # G4903827


product price: $67.75
/pk 50, $1.36/ea

Key Features

Color
White
Width
9 1/8"
Material
200#/ECT-32-B Corrugated
Length
12 1/8"
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1291
Zoro #
G4903827
UPC #
812578008704
Country of Origin
United States

Dimensions

Width
9 1/8"
Length
12 1/8"
Height
1"

Details

Item
Easy-Fold Mailer,12-1/8x9-1/8x1",Wh,PK50
Color
White
Material
200#/ECT-32-B Corrugated

Description

Easy-Fold Mailer,12-1/8x9-1/8x1 In.,Wh,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.