Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy-Fold Mailers, 12" x 11 1/2" x 3", White, 50/Bundle

  • Mfr # M12113BF

  • Zoro # G9043802


product price: $169.99
/pk 50, $3.40/ea
Free Shipping & Returns

Key Features

Color
White
Width
11 1/2"
Material
200#/ECT-32-B Corrugated
Length
12"
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12113BF
Zoro #
G9043802
UPC #
848109053585
Country of Origin
United States

Dimensions

Width
11 1/2"
Length
12"
Height
3"

Details

Item
Mailer,Esy Fld,12" x 11-1/2" x 3",White,PK50
Color
White
Material
200#/ECT-32-B Corrugated

Description

Mailer,Esy Fld,12 In. x 11-1/2 In. x 3 In.,White,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.